Shop All Power Relays
Potter-Brumfield
P25P42A22P1-24=CONTACTORS
Mfr # P25P42A22P1-24
Zoro # G100968825
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 3 Form X, 3PST-NO-DM
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay 8-32 Screw, Quick Connect
- Features Definite Purpose Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # P25P42A22P1-24
- Zoro # G100968825
- Country of Origin Mexico
- Category Power Relays
Details
Item - Relay | Contactor |
Coil Volts | 24V AC |
Contact Form - Relay | 3 Form X, 3PST-NO-DM |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | 8-32 Screw, Quick Connect |
Features | Definite Purpose Contactor |
Standards | CSA Certified, UL Recognized |
Number of Poles | 3 |
Coil Resistance | 8.5 Ω |
Mounting Type | Panel |
Contact Rating | 25A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHQRWW)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO2251021)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- Potter-Brumfield Electrical Relays