Shop All Solid State Relays
Potter-Brumfield
OUTPUT DC MODULE 3A 60V DC -5V DC IP
Mfr # ODC-5
Zoro # G300968311
Sold in multiples of 50 for $1,484.50
$1,484.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Red
- Output Voltage Rating (DC Relays) (VDC) 3 to 60
- Output Voltage (Max) (V) 60
- R-Switch & slimSSR Relays Yes
- Input Voltage Typical (VDC) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # ODC-5
- Zoro # G300968311
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 43.2 x 15.2 x 31.8 mm [ 1.702 x .598 x 1.252 in ] |
Details
Case Color | Red |
Output Voltage Rating (DC Relays) (VDC) | 3 to 60 |
Output Voltage (Max) (V) | 60 |
R-Switch & slimSSR Relays | Yes |
Input Voltage Typical (VDC) | 5 |
Output Current (Min) (A) | 0.01 |
Operating Temperature Range (°C) | -30 to 80 |
Relay Type | Input/Output Module |
Output Current Rating (A) | .01 to 3 |
Input Voltage (VDC) | 3 to 8 |
Termination Type | Printed Circuit Terminals |
Contact Current Rating (A) | 3 |
Housing Style | Industry Standard |
Mounting Type | Board Mount |
Coupling | Optical |
Product Type | Relay |
Switch Arrangement | 1 Form A (SPST-NO) |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Contact Arrangement | 1 Form A (SPST-NO) |
Output Type | DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 317 PSI (A6-353221)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (273)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)SSR-5VDC (TEC56013)
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKM0610)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- CARLO GAVAZZI 4.5-32V-DC 90A Amp 600V-AC Solid State Relay (RA6090-D16)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (A2425E)
- Potter-Brumfield Solid State Relays