Shop All Solid State Relays
Potter-Brumfield
OUTPUT DC MODULE 1A 250V DC-24V DC IP
Mfr # ODC-24A
Zoro # G800967968
Sold in multiples of 200 for $5,398.00
$5,398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Red
- Insulation Initial Dielectric Between Contacts and Coil (Vrms) 4000
- Termination Type Printed Circuit Terminals
- R-Switch & slimSSR Relays No
- Output Current (Min) (A) 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # ODC-24A
- Zoro # G800967968
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 43.2 x 15.2 x 31.8 mm [ 1.702 x .598 x 1.252 in ] |
Details
Case Color | Red |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Termination Type | Printed Circuit Terminals |
R-Switch & slimSSR Relays | No |
Output Current (Min) (A) | 0.01 |
Input Voltage Typical (VDC) | 24 |
Output Current Rating (A) | .01 to 1 |
Contact Current Rating (A) | 1 |
Product Type | Relay |
Output Voltage (Max) (V) | 250 |
Coupling | Optical |
Output Voltage Rating (DC Relays) (VDC) | 3 to 250 |
Relay Type | Input/Output Module |
Operating Temperature Range (°C) | -30 to 80 |
Housing Style | Industry Standard |
Mounting Type | Board Mount |
Input Voltage (VDC) | 18 to 32 |
Contact Arrangement | 1 Form A (SPST-NO) |
Switch Arrangement | 1 Form A (SPST-NO) |
Output Type | DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC CABLE CONECTR SLV 3/8"" (C-500)
- RACO Locknut, 2-1/2", Steel, Non Ul (1197)
- HARDLINE PRODUCTS Re-Settable Hour Meter for Large Engine (HR-8068)
- GREENGATE Neoswitch Dt Dual Relay White (ONW-D-1001-DMV-N-W)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10C)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (CTRB6025)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 60A (D06D60)
- CRYDOM Solid State Relay, 21 to 27VDC, 10A (EL240A10-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- Potter-Brumfield Electrical Relays