Shop All Solid State Relays
Potter-Brumfield
OUTPUT DC MODULE 1A 250V DC-15V DC IP
Mfr # ODC-15A
Zoro # G600967854
product price: $46.95
/ea
Sold in multiples of 2 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Red
- Housing Style Industry Standard
- Coupling Optical
- Relay Type Input/Output Module
- Output Current (Min) (A) 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # ODC-15A
- Zoro # G600967854
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 43.2 x 15.2 x 31.8 mm [ 1.702 x .598 x 1.252 in ] |
Details
Case Color | Red |
Housing Style | Industry Standard |
Coupling | Optical |
Relay Type | Input/Output Module |
Output Current (Min) (A) | 0.01 |
Output Voltage (Max) (V) | 250 |
Switch Arrangement | 1 Form A (SPST-NO) |
Contact Arrangement | 1 Form A (SPST-NO) |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Output Voltage Rating (DC Relays) (VDC) | 3 to 250 |
Operating Temperature Range (°C) | -30 to 80 |
Termination Type | Printed Circuit Terminals |
Output Type | DC |
Output Current Rating (A) | .01 to 1 |
Input Voltage Typical (VDC) | 15 |
Input Voltage (VDC) | 9 to 18 |
Contact Current Rating (A) | 1 |
Product Type | Relay |
R-Switch & slimSSR Relays | Yes |
Mounting Type | Board Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT, 10-30 Vac/dc Coil (RIBRL1C)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 1200A, 600V AC, Non-Indicating (KRP-C-1200SP)
- DAYTON Solid State Relay, 90 to 280VAC, 10A (1EGH8)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ2)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- Potter-Brumfield Solid State Relays