Shop All Solid State Relays
Potter-Brumfield
OUTPUT AC MODULE 3A 240V AC -5V DC IP
Mfr # OAC-5A
Zoro # G200968114
Sold in multiples of 4 for $92.60
$92.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Contact Current Rating (A) 3
- Output Switching Zero
- Output Voltage (Max) (V) 280
- Output Type AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # OAC-5A
- Zoro # G200968114
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 43.2 x 15.2 x 31.8 mm [ 1.702 x .598 x 1.252 in ] |
Details
Case Color | Black |
Contact Current Rating (A) | 3 |
Output Switching | Zero |
Output Voltage (Max) (V) | 280 |
Output Type | AC |
Output Current (Min) (A) | 0.05 |
Product Type | Relay |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Input Voltage Typical (VDC) | 5 |
Output Current Rating (Arms) | .05 to 3 |
Coupling | Optical |
Operating Temperature Range (°C) | -30 to 80 |
Mounting Type | Board Mount |
Termination Type | Printed Circuit Terminals |
Switch Arrangement | 1 Form A (SPST-NO) |
Housing Style | Industry Standard |
Relay Type | Input/Output Module |
R-Switch & slimSSR Relays | No |
Input Voltage (VDC) | 3 to 8 |
Output Voltage Rating (AC Relays) | 24 to 280 |
Contact Arrangement | 1 Form A (SPST-NO) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, 400 A, 120/240V AC (NQ42L4C)
- NOSHOK 400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 450 psig to 4,600 psig (5,000 psig), Hirschmann (400H-3-2-450/4600-8)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F22340)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR06D06)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (HA4875)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- Potter-Brumfield Electrical Relays