Shop All Indicator Lights
Potter-Brumfield
Output Ac Module 3A 120V Ac- 5V Dc Ip
Mfr # OAC-5
Zoro # G805816919
product price: $26.69
/ea
Sold in multiples of 3 for $80.07
$80.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Contact Form 1 Form A (SPST-NO)
- Length 1.702 in
- Temp. Range -30 to 80°C
- Contact Rating 3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # OAC-5
- Zoro # G805816919
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 1.702 in |
Width | 0.598 in |
Height | 1.252 in |
Details
Color | Black |
Contact Form | 1 Form A (SPST-NO) |
Temp. Range | -30 to 80°C |
Contact Rating | 3 A |
Type | Relay |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 3R (DTU361RB)
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (6EAV2)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB4BVB1)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Chrome, Amb (30G410)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB5AV063)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M159)
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Green, LED Lamp (XB6EAV3BP)
- ZORO SELECT Flush Indicator Light, Red, 120V (20C849)
- Potter-Brumfield Push Buttons & Indicators