Shop All Solid State Relays
Potter-Brumfield
OUTPUT AC MODULE 3A 120V AC -15V DC IP
Mfr # OAC-15
Zoro # G000968024
Sold in multiples of 200 for $3,930.00
$3,930.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Black
- Output Voltage (Max) (V) 280
- Insulation Initial Dielectric Between Contacts and Coil (Vrms) 4000
- Contact Current Rating (A) 3
- Switch Arrangement 1 Form A (SPST-NO)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # OAC-15
- Zoro # G000968024
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 43.2 x 15.2 x 31.8 mm [ 1.702 x .598 x 1.252 in ] |
Details
Case Color | Black |
Output Voltage (Max) (V) | 280 |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Contact Current Rating (A) | 3 |
Switch Arrangement | 1 Form A (SPST-NO) |
Housing Style | Industry Standard |
Output Switching | Zero |
Output Type | AC |
Output Current (Min) (A) | 0.05 |
R-Switch & slimSSR Relays | No |
Termination Type | Printed Circuit Terminals |
Input Voltage Typical (VDC) | 15 |
Operating Temperature Range (°C) | -30 to 80 |
Output Voltage Rating (AC Relays) | 24 to 280 |
Contact Arrangement | 1 Form A (SPST-NO) |
Relay Type | Input/Output Module |
Mounting Type | Board Mount |
Coupling | Optical |
Output Current Rating (Arms) | .05 to 3 |
Input Voltage (VDC) | 9 to 18 |
Product Type | Relay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JJN-200)
- RACO Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver (1044)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1In (ELMFL90-100)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A36BD)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D-10)
- Potter-Brumfield Electrical Relays