Shop All Time Delay Relays
Potter-Brumfield
On-Delay Relay, Dpdt, Momentary, 0.25A (Coil), 12Vdc (Coil), 3000Mw (Coil), 10A (Contact), 30Vdc
Mfr # CB-1047D-20
Zoro # G205864985
original price:
$198.20
14% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Type of Output Relay
- Contact Amp Rating (Resistive) 10
- Contact Material Silver Cadmium Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # CB-1047D-20
- Zoro # G205864985
- Country of Origin Mexico
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Type of Output | Relay |
Contact Amp Rating (Resistive) | 10 |
Contact Material | Silver Cadmium Oxide |
Timer Range | 1.8 “ 180 seconds |
Input Voltage | 12 |
Electrical Connection | 8-Pin Octal Style Plug |
Operating Functions | Delay on Operate |
Description
On-Delay Relay, Dpdt, Momentary, 0.25A (Coil), 12Vdc (Coil), 3000Mw (Coil), 10A (Contact), 30Vdc (Contact), 1.8S Adj Min, 180S Adj Max, Dc Input, Ac/Dc Output, Socket Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Rubber Threshold Ramp (CR-RPS-THR-2.5)
- EATON Cover, 225A, 120/240V (CHPX6LF)
- MKT FASTENING Conduit Strap, 1", PK50 (TW100)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL2)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC8)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket (H3CR-F8AC100-240/DC100/125)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-55121-10)
- DAYTON Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (1EJL6)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EN68)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (24EN73)
- Potter-Brumfield Time Delay Relays