Potter-Brumfield

OJE-SS-112LMH2


product price: $1.79
/ea
Sold in multiples of 60 for $107.40

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Power Consumption - Relay 200 mW
  • Contact Rating 8A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Power Consumption - Relay 200 mW
Contact Rating 8A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.