Shop All Power Relays
Potter-Brumfield
OJ-SS-124LMH2
Mfr # OJ-SS-124LMH2
Zoro # G900968469
Sold in multiples of 45 for $89.55
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 200 mW
- Contact Rating 8A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # OJ-SS-124LMH2
- Zoro # G900968469
- Country of Origin China
- Category Power Relays
Details
Power Consumption - Relay | 200 mW |
Contact Rating | 8A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT Anti Zap Surge Protector (DF-601A)
- RACO Switch Box Ring, Box Accessory, Switch Box (976)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S20500MH00)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (199X-7)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- Potter-Brumfield Electrical Relays