Shop All Power Relays
Potter-Brumfield
OJ-SS-109LMH2-WG
Mfr # OJ-SS-109LMH2-WG
Zoro # G600968080
product price: $1.49
/ea
Sold in multiples of 65 for $96.85
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 9V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 200 mW
- Contact Material AgSnO
- Body Height - Relay 0.579 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # OJ-SS-109LMH2-WG
- Zoro # G600968080
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 0.579 in |
Body Depth - Relay | 0.717 in |
Body Width - Relay | 0.4 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- SIEMENS Pilot Light, Green, LED (52BL4J3XB)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- GROTE Female Pin Plug In, Chassis Ground, 6 In (66812)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- DAYTON Enclosed Power Relay, 5 Pin, 12VDC, SPDT (1EGF1)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- Potter-Brumfield Power Relays