Shop All Power Relays
Potter-Brumfield
MT78740
Mfr # MT78740
Zoro # G800968040
original price:
$16.08
4% off
new price: $15.29
/ea
Sold in multiples of 10 for $152.90
$152.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins - Relay 11
- Electrical Connection - Power Relay Screw
- Number of Poles 3
- Mounting Type Snap-On DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # MT78740
- Zoro # G800968040
- Country of Origin Italy
- Category Power Relays
Details
Item - Relay | DIN Rail Socket |
Number of Pins - Relay | 11 |
Electrical Connection - Power Relay | Screw |
Number of Poles | 3 |
Mounting Type | Snap-On DIN Rail |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wire Clip, 40N2 Series, Clips (40N2FWC)
- CABLOFIL C Bracket, 8 (FASC200PG)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- DAYTON Open Power Relay, 8 Pin, 24VDC, DPDT (1EGB2)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (199X-7)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- Potter-Brumfield Electrical Relays