Shop All Power Relays
Potter-Brumfield
MT336115
Mfr # MT336115
Zoro # G600968271
product price: $31.29
/ea
Sold in multiples of 4 for $125.16
$125.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 115V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgNi90/10, Gold-Plated
- Body Width - Relay 1.398 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # MT336115
- Zoro # G600968271
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.398 in |
Body Depth - Relay | 1.402 in |
Body Height - Relay | 2.244 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-WT)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JLS400)
- 3M Displacement Connector, 12-10 AWG, PK1000 (903-BULK)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- Potter-Brumfield Electrical Relays