Shop All Power Relays
Potter-Brumfield
MT328048
Mfr # MT328048
Zoro # G100968245
original price:
$19.65
4% off
new price: $18.69
/ea
Sold in multiples of 5 for $93.45
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 48V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgNi90/10
- Body Height - Relay 2.244 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # MT328048
- Zoro # G100968245
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Height - Relay | 2.244 in |
Body Width - Relay | 1.398 in |
Body Depth - Relay | 1.402 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- HUBBELL Cap, Closure (PC100)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO (9001KR24BH5)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PRFU)
- Potter-Brumfield Power Relays