Shop All Power Relays
Potter-Brumfield
MT326024
Mfr # MT326024
Zoro # G100968269
original price:
$20.17
10% off
new price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgNi90/10
- Body Depth - Relay 1.402 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # MT326024
- Zoro # G100968269
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.402 in |
Body Width - Relay | 1.398 in |
Body Height - Relay | 2.244 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (SVS2-5-100)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (31EH75)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 6" W x 2" D x 5' L - Chrome Finish (KK-6X2X5-EZ)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04-100)
- TUV 24V-Dc Other Relay (HE2AN-DC24V AHE2212)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- SCHNEIDER ELECTRIC Universal plug in relay, Harmony Electromechanical Relays, 10A, 3CO, with LED, flat (faston) terminals, 110V DC (RUMF33FD)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBM24ZL)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- Potter-Brumfield Power Relays