Shop All Power Relays
Potter-Brumfield
MT326012
Mfr # MT326012
Zoro # G100967910
product price: $18.15
/ea
Sold in multiples of 5 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgNi90/10
- Body Width - Relay 1.398 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # MT326012
- Zoro # G100967910
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 1.398 in |
Body Height - Relay | 2.244 in |
Body Depth - Relay | 1.402 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 100ft-Black (WL-SW-0375-100-BK)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Steel (583310)
- MERSEN Surge-Trap, xR, T1, 50kA, 480Y/277V, N-G (STXR480Y05N)
- APC Apc Replacement Battery Cartridge #155 (APCRBC155)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- OMRON Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (G7L-1A-TJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- Potter-Brumfield Power Relays