Shop All Power Relays
Potter-Brumfield
MT228230
Mfr # MT228230
Zoro # G600967946
product price: $23.35
/ea
Sold in multiples of 5 for $116.75
$116.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 230V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgNi90/10
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # MT228230
- Zoro # G600967946
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.402 in |
Body Height - Relay | 2.244 in |
Body Width - Relay | 1.398 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Channel Cover, Gold (AB 844)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- HUBBELL 30A Twist-Lock Connector 4P 4W 277/480VAC L19-30R BK/WT (HBL2763)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Universal plug in relay, Harmony Electromechanical Relays, 10A, 3CO, with LED, flat (faston) terminals, 110V DC (RUMF33FD)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- Potter-Brumfield Electrical Relays