Shop All Power Relays
Potter-Brumfield
MT228024
Mfr # MT228024
Zoro # G300967956
product price: $20.19
/ea
Sold in multiples of 5 for $100.95
$100.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgNi90/10
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # MT228024
- Zoro # G300967956
- Country of Origin Romania
- Category Power Relays
Dimensions
Body Height - Relay | 2.244 in |
Body Width - Relay | 1.398 in |
Body Depth - Relay | 1.402 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Black (21254BLK)
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- MARINCO 205C Marinco 20A 125V Conn, Locking (205C)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- Potter-Brumfield Power Relays