Shop All Power Relays
Potter-Brumfield
MT226230
Mfr # MT226230
Zoro # G100968917
product price: $18.39
/ea
Sold in multiples of 5 for $91.95
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 230V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgNi90/10
- Body Height - Relay 2.244 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # MT226230
- Zoro # G100968917
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 2.244 in |
Body Depth - Relay | 1.402 in |
Body Width - Relay | 1.398 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML500G)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- VINYLGUARD Shrink Tubing, 3.0in ID, Clear, 5ft (30-VG-3000C-G2)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (92S7A22D-240A)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- Potter-Brumfield Power Relays