Shop All Power Relays
Potter-Brumfield
MT226024
Mfr # MT226024
Zoro # G800968927
product price: $16.69
/ea
Sold in multiples of 5 for $83.45
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgNi90/10
- Body Width - Relay 1.398 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # MT226024
- Zoro # G800968927
- Country of Origin Switzerland
- Category Power Relays
Dimensions
Body Width - Relay | 1.398 in |
Body Height - Relay | 2.244 in |
Body Depth - Relay | 1.402 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 14 Gauge (FS-500SS AL 120.00)
- SIEMENS Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V (3RU21161BB0)
- AMPHENOL PT 6C 620 PIN RECP (MS3112E106P)
- GARDNER BENDER Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk. (46-315UVB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- Potter-Brumfield Electrical Relays