Shop All Power Relays
Potter-Brumfield
MT221048
Mfr # MT221048
Zoro # G300968984
Sold in multiples of 5 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgNi90/10
- Features Manual Operation, Mechanical Indicator; UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # MT221048
- Zoro # G300968984
- Country of Origin Romania
- Category Power Relays
Dimensions
Body Height - Relay | 2.244 in |
Body Depth - Relay | 1.402 in |
Body Width - Relay | 1.398 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC (GSD8)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- Potter-Brumfield Power Relays