Shop All Power Relays
Potter-Brumfield
MT221012
Mfr # MT221012
Zoro # G800968972
original price:
$20.25
4% off
Sold in multiples of 5 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1300 mW
- Contact Material AgNi90/10
- Body Width - Relay 1.398 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # MT221012
- Zoro # G800968972
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.398 in |
Body Depth - Relay | 1.402 in |
Body Height - Relay | 2.244 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- ABB OT16FT3, 3P 16A UL508 NF DOOR MOUNT SW (OT16FT3)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- ZORO SELECT Cable Clamp, Nylon, 3/32 In, Blk, PK25 (22CC16A0093B)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DX-2)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- DAYTON Enclosed Power Relay, 5 Pin, 12VDC, SPDT (1EGF1)
- Potter-Brumfield Electrical Relays