Shop All Circuit Breaker & Panelboard Accessories
Potter-Brumfield
Molded Case Circuit Breaker, 5 A, 277V AC, 2 Poles
Mfr # W68-X2Q12-5
Zoro # G510038347
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V AC
- Amps 5 A
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W68-X2Q12-5
- Zoro # G510038347
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Molded Case Circuit Breaker |
Voltage | 277V AC |
Amps | 5 A |
Number of Poles | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (5JED9)
- EATON BUSSMANN Pwr Dist Block, 420A, 3P, 2AWG-600 MCM, 600V (16375-3)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (BRFPP)
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- GARLOCK ILine 3P 30A Amp 480VAc 250VDc Molded Case Circuit Breaker (5888 41455-2024)
- SIEMENS 150 Amp Main Breaker Conversion Kit (MBK150A)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- SQUARE D Lug, 225 A, 2 Poles (HOML2225)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL900MA)
- Potter-Brumfield Circuit Breaker & Panelboard Accessories