Shop All General Purpose Relays
Potter-Brumfield
KUP-5D55-12=KU
Mfr # KUP-5D55-12
Zoro # G200947256
product price: $26.79
/ea
Sold in multiples of 3 for $80.37
$80.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Width 38.9 mm [ 1.531 in ]
- Length 48.4 mm [ 1.906 in ]
- Height 35.7 mm [ 1.405 in ]
- Contact Limiting Continuous Current (A) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-5D55-12
- Zoro # G200947256
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Width | 38.9 mm [ 1.531 in ] |
Length | 48.4 mm [ 1.906 in ] |
Height | 35.7 mm [ 1.405 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case (CTBS8A)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M116)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5319)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- CARLO GAVAZZI 3 PHASE 600V-AC CONTROL RELAY (EUAD600)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- Potter-Brumfield General Purpose Relays