Shop All General Purpose Relays
Potter-Brumfield
KUP-5A55-120=KU
Mfr # KUP-5A55-120
Zoro # G000947081
product price: $28.25
/ea
Sold in multiples of 3 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48.4 mm [ 1.906 in ]
- Width 38.9 mm [ 1.531 in ]
- Contact Material AgCdO
- Height 35.7 mm [ 1.405 in ]
- Contact Limiting Short-Time Current (A) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-5A55-120
- Zoro # G000947081
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 48.4 mm [ 1.906 in ] |
Width | 38.9 mm [ 1.531 in ] |
Height | 35.7 mm [ 1.405 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 12 Gauge, Black, 12ft. (230500-2012)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- SIEMENS Non-Illuminated Selector Switch, 1NO, White (3SU1100-2BF60-1BA0)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- Potter-Brumfield Electrical Relays