Shop All General Purpose Relays
Potter-Brumfield
KUP-17A55-24=KU
Mfr # KUP-17A55-24
Zoro # G100947417
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48.4 mm [ 1.906 in ]
- Width 38.9 mm [ 1.531 in ]
- Contact Material AgCdO
- Height 35.7 mm [ 1.405 in ]
- Contact Arrangement 4 Form C (CO)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-17A55-24
- Zoro # G100947417
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Length | 48.4 mm [ 1.906 in ] |
Width | 38.9 mm [ 1.531 in ] |
Height | 35.7 mm [ 1.405 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Duct Cover, 4" Wx, PK6, Pvc, Bl (C4BL6)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 3 Pole, 240V AC (QBL32125)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RD-A2)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- REZNOR 263527 Rbm Ignition Relay (263527)
- KMC KREUTER Rcc-1009 Adjustable Diverting (RCC-1009)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- TACO Sr502 Two Zone Switching Relay (SR502)
- PERFORMANCE TOOL Over/Under Voltage 120V-Ac (WOUVT-3-120AC)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- Potter-Brumfield Electrical Relays