Shop All General Purpose Relays
Potter-Brumfield
KUP-14D35-24=KU
Mfr # KUP-14D35-24
Zoro # G800947861
product price: $29.99
/ea
Sold in multiples of 3 for $89.97
$89.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38.9 mm [ 1.55 in ]
- Width 35.7 mm [ 1.405 in ]
- Contact Material AgCdO
- Height 50 mm [ 1.97 in ]
- Contact Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14D35-24
- Zoro # G800947861
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 38.9 mm [ 1.55 in ] |
Width | 35.7 mm [ 1.405 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1713)
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- JESCO LIGHTING GROUP S902 Power Cable (S902-PC)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- HELLA Relay 12V 30A Spst D Electrics, 933791091 (933791091)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- Potter-Brumfield General Purpose Relays