Shop All General Purpose Relays
Potter-Brumfield
KUP-14D11-24=KU
Mfr # KUP-14D11-24
Zoro # G100948018
product price: $35.39
/ea
Sold in multiples of 3 for $106.17
$106.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.7 mm [ 1.405 in ]
- Contact Material Ag
- Length 38.9 mm [ 1.55 in ]
- Height 50 mm [ 1.97 in ]
- Contact Voltage Rating (VAC) 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14D11-24
- Zoro # G100948018
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 35.7 mm [ 1.405 in ] |
Length | 38.9 mm [ 1.55 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C01C)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: Yes (XTCR095F11A)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-812-L)
- AMERELLE Imperial Bead Brushed Nickel Gray 1 gang Metal Duplex Outlet Wall Plate (74DBN)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- Potter-Brumfield General Purpose Relays