Shop All General Purpose Relays
Potter-Brumfield
KUP-14AE5-24=KU
Mfr # KUP-14AE5-24
Zoro # G300947729
Sold in multiples of 150 for $3,622.50
$3,622.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.7 mm [ 1.405 in ]
- Contact Material AgCdO
- Length 38.9 mm [ 1.55 in ]
- Height 50 mm [ 1.97 in ]
- Contact Limiting Breaking Current (A) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14AE5-24
- Zoro # G300947729
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 35.7 mm [ 1.405 in ] |
Length | 38.9 mm [ 1.55 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 4-Wire 50 Amp Range Cord NEMA 14-50P, SRDT 6AWG/2 + 8AWG/2, 6ft (RVA1563)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 15A, 250V AC, Non-Indicating (BAF-15)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- BOSCH RELAY (332015006)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- TACO Sr502 Two Zone Switching Relay (SR502)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- Potter-Brumfield Electrical Relays