Shop All General Purpose Relays
Potter-Brumfield
KUP-14AA5-24=KU
Mfr # KUP-14AA5-24
Zoro # G400947759
product price: $32.75
/ea
Sold in multiples of 3 for $98.25
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Width 35.7 mm [ 1.405 in ]
- Length 38.9 mm [ 1.55 in ]
- Height 50 mm [ 1.97 in ]
- Relay Type KUP Series Panel Plug-In Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14AA5-24
- Zoro # G400947759
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Width | 35.7 mm [ 1.405 in ] |
Length | 38.9 mm [ 1.55 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB4BV01)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, PVC, Round (EZ20CNAR)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Gray (P226GY)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- HORNER Operator Interface Panel (HE500TIU050H)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- ZETTLER CONTACTOR 110-120V-AC OTHER RELAY (XMC0-403-FBBD00F)
- Potter-Brumfield Electrical Relays