Shop All General Purpose Relays
Potter-Brumfield
KUP-14A55-240=KU
Mfr # KUP-14A55-240
Zoro # G500947789
original price:
$34.42
15% off
Sold in multiples of 3 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Length 48.4 mm [ 1.906 in ]
- Width 38.9 mm [ 1.531 in ]
- Height 35.7 mm [ 1.405 in ]
- Insulation Initial Dielectric Between Adjacent Contacts (Vrms) 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14A55-240
- Zoro # G500947789
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 48.4 mm [ 1.906 in ] |
Width | 38.9 mm [ 1.531 in ] |
Height | 35.7 mm [ 1.405 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS C-1110-M2St05 Media Converter (05051710)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (6652000)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, White (AT1510EV-WH)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- EATON Overload Relay Heater Element (MSH18.6A)
- SIEMENS Safety Relay (3TK2810-0GA02)
- Potter-Brumfield Electrical Relays