Shop All General Purpose Relays
Potter-Brumfield
KUP-14A45-120=KU
Mfr # KUP-14A45-120
Zoro # G800947885
product price: $31.69
/ea
Sold in multiples of 3 for $95.07
$95.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.7 mm [ 1.405 in ]
- Contact Material AgCdO
- Length 38.9 mm [ 1.55 in ]
- Height 50 mm [ 1.97 in ]
- Contact Limiting Continuous Current (A) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14A45-120
- Zoro # G800947885
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 35.7 mm [ 1.405 in ] |
Length | 38.9 mm [ 1.55 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyswitch (1W7B2626)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMR-2 NC-st (XCSDMR790L01M12)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 2" x 1' (6-Pack) (H2X2BL6)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- SIEMENS Safety Relay (3TK2810-0GA02)
- OMRON GP RELAY (LY2-0-AC110/120)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- HORNER Operator Interface Panel (HE500TIU050H)
- Potter-Brumfield General Purpose Relays