Shop All General Purpose Relays
Potter-Brumfield
KUP-14A41-120=KU
Mfr # KUP-14A41-120
Zoro # G900947884
product price: $71.59
/ea
Sold in multiples of 2 for $143.18
$143.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38.9 mm [ 1.55 in ]
- Contact Material Ag
- Width 35.7 mm [ 1.405 in ]
- Height 50 mm [ 1.97 in ]
- Contact Arrangement 3 Form C (CO)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14A41-120
- Zoro # G900947884
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Length | 38.9 mm [ 1.55 in ] |
Width | 35.7 mm [ 1.405 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, deadfront service kit, 400A, 3 phase, 42 spaces (NFRPL442L4)
- MERSEN Midget Fuse, 2A, 400V AC, Indicating, 20kA (Q219227)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Pulling Elbow, 10PK (PE1)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- HONEYWELL L8124L1011 Triple Aquastat (L8124L1011)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- Potter-Brumfield Electrical Relays