Shop All General Purpose Relays
Potter-Brumfield
KUP-14A35F-120=KU
Mfr # KUP-14A35F-120
Zoro # G600947849
product price: $25.99
/ea
Sold in multiples of 3 for $77.97
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Width 35.7 mm [ 1.405 in ]
- Length 38.9 mm [ 1.55 in ]
- Height 50 mm [ 1.97 in ]
- Contact Limiting Short-Time Current (A) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14A35F-120
- Zoro # G600947849
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 35.7 mm [ 1.405 in ] |
Length | 38.9 mm [ 1.55 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1333)
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct (774005)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- OMRON GP RELAY (LY2-0-AC110/120)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- REZNOR 263527 Rbm Ignition Relay (263527)
- Potter-Brumfield General Purpose Relays