Shop All General Purpose Relays
Potter-Brumfield
KUP-14A35-120=KU
Mfr # KUP-14A35-120
Zoro # G700947824
original price:
$31.62
5% off
new price: $29.75
/ea
Sold in multiples of 3 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Width 35.7 mm [ 1.405 in ]
- Length 38.9 mm [ 1.55 in ]
- Height 50 mm [ 1.97 in ]
- Terminal Type Quick Connect, Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-14A35-120
- Zoro # G700947824
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 35.7 mm [ 1.405 in ] |
Length | 38.9 mm [ 1.55 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 3R (HF221NR)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 30A, 600V AC, Indicating (A6D30R)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- TACO Sr502 Two Zone Switching Relay (SR502)
- BOSCH RELAY (332015006)
- Potter-Brumfield General Purpose Relays