Shop All General Purpose Relays
Potter-Brumfield
KUP-11D55-24=KU
Mfr # KUP-11D55-24
Zoro # G400947636
Sold in multiples of 3 for $85.17
$85.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Width 38.9 mm [ 1.531 in ]
- Length 48.4 mm [ 1.906 in ]
- Height 35.7 mm [ 1.405 in ]
- Coil Power Rating Class 1 to 1.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KUP-11D55-24
- Zoro # G400947636
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 38.9 mm [ 1.531 in ] |
Length | 48.4 mm [ 1.906 in ] |
Height | 35.7 mm [ 1.405 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electrical Box, Junction Box, Brass (4RG47)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70Q150-4)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO33V02)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILINA)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- FIELD CONTROLS Rjr-5 24 Volt Ice Cube Relay Kit (RJR-5)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- Potter-Brumfield Electrical Relays