Shop All General Purpose Relays
Potter-Brumfield
KUP-11D15-24=KU
Mfr # KUP-11D15-24
Zoro # G700947374
product price: $23.85
/ea
Sold in multiples of 4 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.7 mm [ 1.405 in ]
- Length 38.9 mm [ 1.55 in ]
- Contact Material AgCdO
- Height 50 mm [ 1.97 in ]
- Accessories/Socket Type Chassis Mount Socket, DIN Rail Socket, PCB Socket, Snap-In Socket, Track Mount Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-11D15-24
- Zoro # G700947374
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 35.7 mm [ 1.405 in ] |
Length | 38.9 mm [ 1.55 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TU00)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- BOSCH RELAY (332015006)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- Potter-Brumfield General Purpose Relays