Shop All General Purpose Relays
Potter-Brumfield
KUP-11D15-12=KU
Mfr # KUP-11D15-12
Zoro # G500947284
original price:
$28.07
11% off
new price: $24.95
/ea
Sold in multiples of 3 for $74.85
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.7 mm [ 1.405 in ]
- Contact Material AgCdO
- Length 38.9 mm [ 1.55 in ]
- Height 50 mm [ 1.97 in ]
- Contact Limiting Continuous Current (A) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-11D15-12
- Zoro # G500947284
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 35.7 mm [ 1.405 in ] |
Length | 38.9 mm [ 1.55 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-S5-K2)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-DC24(S))
- TRIPP LITE Protect It Home Computer Surge Protector, 6 Outlets, 2 ft. Cord, 180J (TLP602)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- Potter-Brumfield General Purpose Relays