Shop All General Purpose Relays
Potter-Brumfield
KUP-11AE5-24=RELAY 10A 2C AGCDO QC.187 T
Mfr # KUP-11AE5-24
Zoro # G600947528
product price: $38.99
/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.7 mm [ 1.405 in ]
- Contact Material AgCdO
- Length 38.9 mm [ 1.55 in ]
- Height 50 mm [ 1.97 in ]
- Coil Special Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-11AE5-24
- Zoro # G600947528
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Width | 35.7 mm [ 1.405 in ] |
Length | 38.9 mm [ 1.55 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Blue (HS369-S10-BLUE)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P10SS)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- FUNCTIONAL DEVICES RIBU1C Multi-pack 5 Count Enclosed Relay 10Amp SPDT 10-30Vac/dc/120Vac (RIBU1C-5PACK)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- Potter-Brumfield Electrical Relays