Shop All General Purpose Relays
Potter-Brumfield
KUP-11A55-24=KU
Mfr # KUP-11A55-24
Zoro # G000947401
Sold in multiples of 3 for $72.75
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38.9 mm [ 1.531 in ]
- Contact Material AgCdO
- Length 48.4 mm [ 1.906 in ]
- Height 35.7 mm [ 1.405 in ]
- Insulation Initial Dielectric Between Coil/Contact Class 1500 V to 2500 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KUP-11A55-24
- Zoro # G000947401
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Width | 38.9 mm [ 1.531 in ] |
Length | 48.4 mm [ 1.906 in ] |
Height | 35.7 mm [ 1.405 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NQ, branch deadfront kit, 400A, 3 phase, 42 CCT (NQRPL442L4)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2D-000A)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-30P WT (HBL2725)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- Potter-Brumfield General Purpose Relays