Shop All General Purpose Relays
Potter-Brumfield
KUP-11A55-120=KU
Mfr # KUP-11A55-120
Zoro # G400947254
product price: $33.15
/ea
Sold in multiples of 3 for $99.45
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48.4 mm [ 1.906 in ]
- Contact Material AgCdO
- Width 38.9 mm [ 1.531 in ]
- Height 35.7 mm [ 1.405 in ]
- Mounting Type Bracket, Panel Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-11A55-120
- Zoro # G400947254
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 48.4 mm [ 1.906 in ] |
Width | 38.9 mm [ 1.531 in ] |
Height | 35.7 mm [ 1.405 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86102)
- SIEMENS Circuit Breaker, 125A, 2 Pole (MBK125A)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-200-Q-2-X)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- Potter-Brumfield Electrical Relays