Shop All General Purpose Relays
Potter-Brumfield
KUP-11A15-120=KU
Mfr # KUP-11A15-120
Zoro # G800947960
original price:
$27.94
16% off
new price: $23.35
/ea
Sold in multiples of 4 for $93.40
$93.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38.9 mm [ 1.55 in ]
- Contact Material AgCdO
- Width 35.7 mm [ 1.405 in ]
- Height 50 mm [ 1.97 in ]
- Mounting Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-11A15-120
- Zoro # G800947960
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 38.9 mm [ 1.55 in ] |
Width | 35.7 mm [ 1.405 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return right to center (9001SKS73B)
- HUBBELL Receptacle, 4 to 4/0, Male, Brwn, Taper (HBLMRSBN)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Pink, PVC Insulation (411020511)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- SQUARE D THERMAL 25A AMP OVERLOAD RELAY (9065SEO5)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- Potter-Brumfield Electrical Relays