Shop All General Purpose Relays
Potter-Brumfield
KUMP-7D58-12=KU
Mfr # KUMP-7D58-12
Zoro # G700947879
product price: $38.35
/ea
Sold in multiples of 150 for $5,752.50
$5,752.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Length 48.4 mm [ 1.906 in ]
- Width 38.9 mm [ 1.531 in ]
- Height 35.7 mm [ 1.405 in ]
- Coil Special Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUMP-7D58-12
- Zoro # G700947879
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Length | 48.4 mm [ 1.906 in ] |
Width | 38.9 mm [ 1.531 in ] |
Height | 35.7 mm [ 1.405 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 3/8 C YE-100)
- NVENT HOFFMAN Finger Guards, fits Fan Pkg/Fan, Steel (AGARD10)
- NVENT HOFFMAN Cabinets with Mechanical Lugs Type 3r Gr (A1200NECT)
- ELECTRIDUCT Wire Guard, Black, PVC, 120 ft L, 1 1/2" W (SR-WG-150-6-20PK-BK)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- Potter-Brumfield General Purpose Relays