Shop All General Purpose Relays
Potter-Brumfield
KUMP-14D18-24=KU
Mfr # KUMP-14D18-24
Zoro # G900948034
Sold in multiples of 3 for $86.37
$86.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.7 mm [ 1.405 in ]
- Contact Material AgCdO
- Length 38.9 mm [ 1.55 in ]
- Height 50 mm [ 1.97 in ]
- Contact Current Class 10 to 20 A, Less Than 16A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KUMP-14D18-24
- Zoro # G900948034
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 35.7 mm [ 1.405 in ] |
Length | 38.9 mm [ 1.55 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1201)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 250V, NEMA 6-15R (YGA020F)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- MARS Potential Relay, Pump, 244/270V (19551)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- Potter-Brumfield Electrical Relays