Shop All General Purpose Relays
Potter-Brumfield
KUMP-14D18-12=KU
Mfr # KUMP-14D18-12
Zoro # G700948012
product price: $32.39
/ea
Sold in multiples of 3 for $97.17
$97.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38.9 mm [ 1.55 in ]
- Contact Material AgCdO
- Width 35.7 mm [ 1.405 in ]
- Height 50 mm [ 1.97 in ]
- Insulation Initial Dielectric Between Coil/Contact Class 1500 V to 2500 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUMP-14D18-12
- Zoro # G700948012
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 38.9 mm [ 1.55 in ] |
Width | 35.7 mm [ 1.405 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Surface Mount Box, Rj45, 8P8C, White - Dual Ports (NSB-6130)
- SQUARE D Molded Case Circuit Breaker, BDA Series 50A, 3 Pole, 347/600V AC, B Curve (BDA36050)
- EATON UPS System, Tower, Out: 230V AC , In:230V AC (5P850G)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A404NFSS)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- CARLO GAVAZZI 3 PHASE 600V-AC CONTROL RELAY (EUAD600)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- SQUARE D THERMAL 25A AMP OVERLOAD RELAY (9065SEO5)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- Potter-Brumfield General Purpose Relays