Shop All General Purpose Relays
Potter-Brumfield
KUMP-14A18-120=KU
Mfr # KUMP-14A18-120
Zoro # G600947764
product price: $35.15
/ea
Sold in multiples of 3 for $105.45
$105.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38.9 mm [ 1.55 in ]
- Contact Material AgCdO
- Width 35.7 mm [ 1.405 in ]
- Height 50 mm [ 1.97 in ]
- Product Type Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUMP-14A18-120
- Zoro # G600947764
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 38.9 mm [ 1.55 in ] |
Width | 35.7 mm [ 1.405 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE6X6X4NK)
- ANCOR White 10 AWG Tinned Copper Wire - 100' (108910)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB02)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- FUNCTIONAL DEVICES RIBU1C Multi-pack 5 Count Enclosed Relay 10Amp SPDT 10-30Vac/dc/120Vac (RIBU1C-5PACK)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- Potter-Brumfield Electrical Relays