Shop All General Purpose Relays
Potter-Brumfield
KUMP-11A18-120=KU
Mfr # KUMP-11A18-120
Zoro # G000947906
product price: $26.65
/ea
Sold in multiples of 3 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38.9 mm [ 1.55 in ]
- Contact Material AgCdO
- Width 35.7 mm [ 1.405 in ]
- Height 50 mm [ 1.97 in ]
- Contact Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUMP-11A18-120
- Zoro # G000947906
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 38.9 mm [ 1.55 in ] |
Width | 35.7 mm [ 1.405 in ] |
Height | 50 mm [ 1.97 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- YOKOGAWA PH AND ORP SENSOR (FU20-VP-T1-NPT)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ11)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- MOELLER 4-6/50-80A Amp Overload Relay (ZMR-6-PKZ2)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- Potter-Brumfield General Purpose Relays