Shop All General Purpose Relays
Potter-Brumfield
KUL-11D15D-24=KU
Mfr # KUL-11D15D-24
Zoro # G700947510
product price: $102.99
/ea
Sold in multiples of 38 for $3,913.62
Free Shipping & Returns
$3,913.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Length 38.9 mm [ 1.55 in ]
- Width 35.7 mm [ 1.405 in ]
- Height 54.8 mm [ 2.157 in ]
- Relay Type KUL Series Panel Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUL-11D15D-24
- Zoro # G700947510
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 38.9 mm [ 1.55 in ] |
Width | 35.7 mm [ 1.405 in ] |
Height | 54.8 mm [ 2.157 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brown, 15A, 1/2 to 2 HP (4821)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, White (FG-1-WH)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550WH)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DU322)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- FIELD CONTROLS 46399200 Circuit Board & Relay (46399200)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- Potter-Brumfield Electrical Relays