Shop All General Purpose Relays
Potter-Brumfield
KUHP-11DT1-12=KU
Mfr # KUHP-11DT1-12
Zoro # G600947214
original price:
$35.59
13% off
new price: $30.75
/ea
Sold in multiples of 3 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.4 mm [ 1.394 in ]
- Length 38.1 mm [ 1.5 in ]
- Contact Material AgCdO
- Height 62.5 mm [ 2.461 in ]
- Coil Magnetic System Monostable, DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUHP-11DT1-12
- Zoro # G600947214
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 35.4 mm [ 1.394 in ] |
Length | 38.1 mm [ 1.5 in ] |
Height | 62.5 mm [ 2.461 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK (CS8156C)
- SCHNEIDER ELECTRIC Control Unit cl103Ph 1255A 24Vdc (LUCB05BL)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- MOELLER 4-6/50-80A Amp Overload Relay (ZMR-6-PKZ2)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- Potter-Brumfield Electrical Relays