Shop All General Purpose Relays
Potter-Brumfield
KUEP-11D15-12=KU
Mfr # KUEP-11D15-12
Zoro # G800948011
original price:
$39.83
11% off
new price: $35.39
/ea
Sold in multiples of 38 for $1,344.82
$1,344.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material AgCdO
- Width 35.7 mm [ 1.405 in ]
- Length 38.9 mm [ 1.55 in ]
- Height 48.4 mm [ 1.905 in ]
- Insulation Initial Dielectric Between Coil/Contact Class 1500 V to 2500 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUEP-11D15-12
- Zoro # G800948011
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 35.7 mm [ 1.405 in ] |
Length | 38.9 mm [ 1.55 in ] |
Height | 48.4 mm [ 1.905 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV05010N)
- CODE 3 Rocker Switch, SPDT Contact, 8 Connections (450R-L6)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- Potter-Brumfield General Purpose Relays